Liquidynamics 33273-1 Absolute Filter Module W/Single Filter, Hand Carry
Write a Review
|
Questions & Answers (0)
Product Description
Absolute Filter Module W/Single Filter - Hand Carry
This small, compact hand carry module is ideal for use with light to medium viscosities such as hydraulic fluids and engine oils. Applications include kidney loop systems, 55 gallon drums and other portable or temporary applications. Only one 11" canister filter is used. This provides a more economical initial investment and is ideal for situations where contaminant loads are not expected to be very high. Pump inlet is protected with a 20 mesh `Y' strainer and has 3/4" NPTF suction/discharge. Pump discharge/bypass pressure is adjustable to 80 PSI, 1.5 HP Motor, 115 VAC, 13 amp. U/L Listed.
This small, compact hand carry module is ideal for use with light to medium viscosities such as hydraulic fluids and engine oils. Applications include kidney loop systems, 55 gallon drums and other portable or temporary applications. Only one 11" canister filter is used. This provides a more economical initial investment and is ideal for situations where contaminant loads are not expected to be very high. Pump inlet is protected with a 20 mesh `Y' strainer and has 3/4" NPTF suction/discharge. Pump discharge/bypass pressure is adjustable to 80 PSI, 1.5 HP Motor, 115 VAC, 13 amp. U/L Listed.
PRICE
$2,649.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 22 in |
| Height | 20 in |
| Weight | 68 lbs |
| Cord Length | 6' |
Product Details
| Assembly Required | No |
| Type | Single Filters |
| Horsepower | 1.6 |
| Color | Blue |
| For Use With | Lubricants |
| Gallons per Minute | 7 gal/min |
| Capacity | 55 gal |
| Filtration | 10 mic |
| Power Cord | 6' |
| Material | Steel |
| Description | Hand Carry Absolute Filter Module |
| Manufacturers Part Number | 33273-1 |
| Brand | Liquidynamics |