Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mityvac

Model # :WBB2339633

MPN #: MVA6851

Mityvac Fluid Extractor - MVA6851

Product Description
Applications:
Quick extraction or dispensing of small volumes of fluid from or to reservoirs.

Features & Benefits:
  • Simple syringe-type action extracts or dispenses fluid quickly and cleanly
  • Compact, streamlined design allows access into tight spaces
  • Ideal for evacuating or topping off master cylinders and other small reservoirs
  • Easy to clean; hose and seals are simple to replace
Includes:
  • 7 oz. (200 cc) capacity fluid extractor
  • Extraction hose with cap
  • Service Sheet

PRICE
$59.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width2-1/2 in
Height2-1/2 in
Weight0.7 lbs

Product Details

ColorClear
WheelsNo
Capacity7 gal
MaterialPlastc, Rubber
HandleNo
DescriptionFluid Extractor
Manufacturers Part NumberMVA6851
Built In DrainNo
BrandMityvac

Warranty

Warranty3 yr