Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mityvac

Model # :WBB3215017

MPN #: MV7454

Mityvac® Pneumatic Gear Lube Dispenser Gear Oil Handing System

Product Description
Features and Benefits:
  • Powered by compressed air
  • 10 liter reservoir for larger dispensing / longer refill intervals
  • Easily replaceable tubing for repair or customization of unit to job requirements
  • Can be pressurized and disconnected from compressed air source for convenience
  • Simple, rugged design
  • Up to 90wt SAE gear oil
  • Fluid level indications on reservoir to monitor fluid levels
Introducing the MV7454 (pneumatic dispenser) gear lube series dispensers designed for effortless transfer of thicker fluids. The 10mm internal tube diameter ensures consistent fluid transfer, as well as a higher flow rate for your regular oils

These units are perfect for various industries including automotive, agriculture, construction, machinery repair, maintenance facilities, and industrial fluid handling

Includes
  • 2.64 gal. (10 l) fluid reservoir
  • MV7454 reservoir lid has MV7100 type lid
  • 10 mm internal tube diameter
  • Fluid dispensing wand
  • Hanging hook
  • User manual


PRICE
$395.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11 in
Height8-11/16 in

Product Details

TypePneumatic Gear Lube Dispenser Gear Oil Handing System
Capacity2.64 gal
MaterialPlastic
DescriptionPneumatic Gear Lube Dispenser Gear Oil Handing System
ColorWhite/Black
Manufacturers Part NumberMV7454
BrandMityvac

Warranty

Warranty1