Features:
- Replacement oil pump for JDOL-55
Weights & Dimensions
| Length | 49 |
| Width | 5 in |
| Height | 5 in |
Product Details
| Type | 55 Gallon |
| Capacity | 55 gal |
| Material | Steel |
| Description | Pneumatic Oil Pump |
| Manufacturers Part Number | JD-3615 |
| For Use With | Oil Dispenser |
| Pump Type | Air/Hydraulic |
| Brand | John Dow Industries |