Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Biotech Supply

Model # :WBB2372817

MPN #: ABT-HC-AFS-1720

American Biotech Supply Standard Auto Defrost Hydrocarbon Laboratory Freezer, 17 Cu. Ft.

Product Description
Auto-Defrost Freezers are ideal for industrial, clinical, or research laboratory requirements. Designed to provide dependable, energy-efficient performance, all units are manufactured with CFC-free high-density urethane foam cabinet and door insulation to maintain temperature stability.

Features:
  • 17 Cu. Ft. Capacity
  • One solid swing door, right hinged, not reversible
  • Mechanical thermostat
  • Adjustable operating temperature range: -15°C to -20°C
  • Three adjustable shelves
  • Keyed door lock
  • Magnetic door gasket for positive seal
  • Heavy duty door handle
  • Leveling legs
  • Probe access port (3/8")
  • White textured cabinet and door
  • High density urethane foam cabinet and door insulation
  • HFC-free refrigerant (R600a), foam insulation and packaging
  • One year parts and labor warranty, plus an additional four year compressor parts warranty
  • Exterior dimensions: 28"W x 29 3/4"D x 68"H
  • Auto defrost
  • 115V, 60Hz, 5 Amps, 1/4 HP
DISCLAIMER: Auto defrost freezers incorporate an electric heater installed on the evaporator that assist in the removal of the frost and ice. Although the heater helps speed up the frost and ice removal, it can raise the temperatures within the freezer.

Environmentally friendly, natural hydrocarbon (HC) refrigerants (not containing hydrofluorocarbons) vastly reduce global-warming potential (GWP) while meeting new EPA/SNAP mandates and UL, ASHRAE compliance guidelines.

PRICE
$2,259.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28 in
Depth29-3/4 in
Height68 in

Product Details

Cabinet Color FamilyWhite
Number of Adjustable ShelvesYes
Door TypeSolid
Door SwingRHD
Defrost TypeAutomatic
Chamber Color FamilyWhite
Number of Shelves3
Manufacturers Part NumberABT-HC-AFS-1720
BrandAmerican Biotech Supply
TypeMedical and Lab Freezer
ColorWhite
Hertz60 Hz
CastersNo
Temperature Range-15 to -20 °C
StyleUpright
Capacity17 ft³
Number of Doors1
Voltage115 V
DescriptionStandard Auto Defrost Hydrocarbon Laboratory Freezer
Door StyleSwing Door
Refrigerant TypeR600a

Warranty

Warranty1 Year Parts & Labor, 4 Additonal Years for Compressor Parts Only

Compliance & Certifications

CertificationsMeets EPA/SNAP mandates and UL, ASHRAE compliance guidelines
ADA CompliantNo