American Biotech Supply Premier Lab Freezer, -20°C Operation, 25 Cu. Ft. Cap., Left Hinged Door
Write a Review
|
Questions & Answers (0)
Product Description
The ABT-HC-SSF-25-LH 25 Cu. Ft. Premier Stainless Steel Laboratory Freezer is designed to provide secure, dependable storage for laboratories, healthcare facilities, research institutions, and pharmaceutical environments. Operating at -20°C, this freezer delivers the temperature stability required to protect sensitive samples, reagents, biological materials, and other critical products. Its advanced microprocessor temperature control system ensures precise monitoring and reliable performance, helping maintain product integrity throughout storage. Built for durability and long-term use, the unit features a robust stainless-steel exterior and a solid insulated left-hinged door. Four modular PVC-coated wire shelves provide flexible storage organization, while bright LED interior lighting improves visibility and accessibility. A specialized airflow management system promotes temperature uniformity throughout the cabinet, supporting consistent freezer performance. Additional features include a keyed door lock for security, an external probe access port, and locking casters for easy mobility and placement. Backed by comprehensive warranty coverage and energy-efficient design, the ABT-HC-SSF-25-LH delivers trusted freezing performance for demanding laboratory and medical applications.
PRICE
$5,439.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-5/8 in |
| Depth | 32-1/4 in |
| Height | 84-1/2 in |
Product Details
| Cabinet Color Family | Silver |
| Lock Type | Key Lock |
| Door Type | Solid |
| Door Swing | LHD |
| Defrost Type | Automatic |
| Chamber Color Family | Silver |
| Number of Shelves | 5 |
| Manufacturers Part Number | ABT-HC-SSF-25-LH |
| Brand | American Biotech Supply |
| Type | Medical and Lab Freeze |
| Color | Silver |
| Amperage | 7 A |
| Hertz | 60 Hz |
| Casters | Yes |
| Temperature Range | -25 to -15 °C |
| Style | Upright |
| Capacity | 25 ft³ |
| Number of Doors | 1 |
| Voltage | 115 V |
| Thermostat Type | Digital |
| Door Style | Swing Door |
| Refrigerant Type | R290 |
Warranty
| Warranty | 2 Years Parts & Labor, 5 Years Compressor Parts yr |
Compliance & Certifications
| Certifications | ETL Listed |
| ADA Compliant | No |