American Biotech Supply Premier Lab Freezer, -30°C Operation, 25 Cu. Ft. Cap, Right Hinged Door
Write a Review
|
Questions & Answers (0)
Product Description
The ABT-HC-SSF-2530 25 Cu. Ft. Premier Stainless Steel Laboratory Freezer is designed to provide reliable -30°C storage for laboratories, healthcare facilities, research institutions, and pharmaceutical environments. Built to protect valuable samples, reagents, biological materials, and other temperature-sensitive products, this freezer combines durable construction with precise temperature management. Its advanced microprocessor control system delivers accurate monitoring and dependable performance, helping maintain the consistency required for critical storage applications. Constructed with a rugged stainless-steel exterior and a solid insulated door, the ABT-HC-SSF-2530 is engineered for long-lasting operation in demanding settings. Four modular PVC-coated wire shelves provide flexible storage organization, while bright LED interior lighting enhances visibility and accessibility. A specialized airflow management system promotes superior temperature uniformity throughout the cabinet, supporting product integrity. Additional features include a keyed door lock, external probe access port, locking casters, and environmentally friendly refrigerant technology for energy-efficient operation. Backed by comprehensive warranty coverage, this freezer delivers trusted performance and dependable cold storage for professional laboratories and medical applications.
PRICE
$8,819.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-5/8 in |
| Depth | 32-1/4 in |
| Height | 84-1/2 in |
Product Details
| Cabinet Color Family | Silver |
| Lock Type | Key Lock |
| Door Type | Solid |
| Door Swing | RHD |
| Defrost Type | Automatic |
| Chamber Color Family | Silver |
| Number of Shelves | 5 |
| Manufacturers Part Number | ABT-HC-SSF-2530 |
| Brand | American Biotech Supply |
| Type | Medical and Lab Freeze |
| Color | Silver |
| Amperage | 7 A |
| Hertz | 60 Hz |
| Casters | Yes |
| Temperature Range | -32 to -25 °C |
| Style | Upright |
| Capacity | 25 ft³ |
| Number of Doors | 1 |
| Voltage | 115 V |
| Thermostat Type | Digital |
| Door Style | Swing Door |
| Refrigerant Type | R290 |
Warranty
| Warranty | 2 Years Parts & Labor, 5 Years Compressor Parts yr |
Compliance & Certifications
| Certifications | ETL Listed |
| ADA Compliant | No |