American Biotech Supply Premier Flammable Storage Freezer, 30 Cu. Ft. Capacity, Solid Door
Write a Review
|
Questions & Answers (0)
Product Description
This premier flammable storage freezer offers a secure solution for storing volatile materials in laboratory and industrial settings. This model meets NFPA and OSHA guidelines 45 and 70 for the refrigerated storage of flammable (volatile) materials in general laboratory work areas. Featuring variable speed compressor technology, this freezer delivers powerful cooling designed to save energy and enhance system performance. Its temperature control is powered by microprocessor technology, protecting samples down to -25°C. Enjoy a robust alarm system to protect your samples, and benefit from natural hydrocarbon refrigerants that meet EPA SNAP standards for environmental safety. With low energy consumption and high safety standards, this freezer is an ideal solution for laboratories requiring flammable storage protection.
PRICE
$9,829.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35-3/4 in |
| Depth | 35-1/2 in |
| Height | 72-1/2 in |
| Weight | 300 lbs |
Product Details
| Cabinet Color Family | White |
| Lock Type | Key Lock |
| Door Type | Solid |
| Door Swing | RHD |
| Defrost Type | Manual |
| Chamber Color Family | White |
| Number of Shelves | 5 |
| Manufacturers Part Number | ABT-HC-FFP-30 |
| Brand | American Biotech Supply |
| Type | Flammable Storage Freezer |
| Color | White |
| Amperage | 3.3 A |
| Casters | Yes |
| Temperature Range | -15 to -25 °C |
| Style | Upright |
| Capacity | 30 ft³ |
| Number of Doors | 1 |
| Voltage | 110 - 120 V |
| Thermostat Type | Digital |
| Door Style | Swing Door |
| Refrigerant Type | R290 |
Warranty
| Warranty | 2 Years Parts & Labor, 5 Years Compressor Parts yr |
Compliance & Certifications
| Certifications | UL/C-UL Listed |
| ADA Compliant | No |