Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Biotech Supply

Model # :WBB3221159

MPN #: ABT-HC-1786-TS

American Biotech Supply Ultra Low Temperature Dual Voltage Touchscreen Freezer, 17 Cu. Ft. Capacity

Product Description
Discover the ABT-HC-1786-TS Ultra Low Temperature Freezer from American Biotech Supply-engineered for precision, efficiency, and reliability in laboratory environments. With a spacious 17 cu. ft. capacity, this freezer features a microprocessor-controlled touchscreen interface for real-time temperature monitoring, data logging, and alarm management. Designed to maintain temperatures as low as -86°C, it includes five insulated inner doors, adjustable stainless steel shelving, and dual voltage compatibility (115V/230V) for flexible installation. Energy-efficient variable speed compressors and natural hydrocarbon refrigerants ensure sustainability and cost savings. Built with a powder-coated steel exterior and high-density urethane foam insulation, the unit offers robust sample protection. Additional features include four heavy duty swivel casters with locks, key lock on exterior door handle, a heated vacuum relief port, external alarm connections, and a 12V battery backup for uninterrupted monitoring. UL/C-UL certified and backed by a 5-year parts and labor warranty, the ABT-HC-1786-TS is ideal for secure, high-performance cold storage in research, clinical, and pharmaceutical settings.

PRICE
$18,499.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width37-5/8 in
Depth36-5/16 in
Height79-5/8 in
Weight630 lbs

Product Details

Cabinet Color FamilyWhite
Lock TypeKey Lock
Number of Adjustable Shelves4
Door TypeSolid
Door SwingRHD
Defrost TypeManual
Chamber Color FamilyWhite
Number of Shelves5
Phase1
Manufacturers Part NumberABT-HC-1786-TS
BrandAmerican Biotech Supply
TypeUltra Low Temperature Freezer
ColorWhite
Amperage10 (120V), 6 (240V) A
Hertz60 Hz
CastersYes
Temperature Range-86 to -50
StyleUpright
Capacity17 ft³
Number of Doors1
Voltage115/230 V
Door StyleSwing Door
Refrigerant TypeR290, R170

Warranty

Warranty5 Years Parts & Labor, 7 Years Compressor yr

Compliance & Certifications

CertificationsUL/C-UL Listed, Certified to UL 60335-2-89 Safety Standard