Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB241732

MPN #: CJIB-10

Cantilever Floor Mounted Jib Crane CJIB-10 1000 Lb. Capacity

Product Description

CANTILEVER FLOOR MOUNTED JIB CRANE Uniquefreestanding jib floor crane is ideal for work cells and assembly areas as the 40" outriggers can be mounted underneath a workbench, allowing product to be lifted directly from a cart. Inside straddle width is 48". I-beam offers 54" usable length and has safety stop at end of boom. Four 3/4" dia. holes in base allow lagging to floor. Constructed of high-strength steel with scratch resistant blue enamel finish. Complies with CMAA and ANSI specifications. Assembles easily. *Hoist and trolley are sold seperately.

PRICE
$1,679.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length65-1/4 in
Width54 in
Height103-3/4 in
Weight Capacity1000 lbs
Under Beam Height78-1/2 in
Flange Width4 in
Boom Length54 in
I-Beam Height6 in

Product Details

Assembly RequiredYes
ColorBlue
MaterialSteel
Manufacturers Part NumberCJIB-10
BrandVestil