Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3076519

MPN #: R6050SD

Reed Instruments Data Logging Thermo-Hygrometer

Product Description
The R6050SD features Data hold, Max/Min functions, and an easy-to-read backlit LCD display. Using a SD card (max 16GB), a user can manually record up to 99 readings or automatically by selecting a desired sampling rate from 1 to 3600 seconds. Quickly generate an Excel file with raw data, all without the use of software. Optional accessories include a tripod and AC adapter for continuous long-term monitoring.

Features:
  • Measures relative humidity, ambient temperature and dew point/wet bulb temperatures
  • Contact temperature measurement with a type J/K thermocouple option
  • Temperature is measured in °C or °F
  • Real-time data logger with integrated SD memory card
  • User selectable sampling rate from 1 to 3600 seconds
  • Easy-to-read backlit LCD display
  • Data hold and Min/Max functions
  • Tripod mount for long-term monitoring
  • Low battery indicator and auto shut off

Package Contents:
  • Data Logging Thermo-Hygrometer
  • Humidity/Temperature Probe
  • Soft Carrying Case
  • Batteries


PRICE
$305.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width2-11/16 in
Height1-29/32 in
Weight1

Product Details

Battery TypeAA
TypeThermo-Hygrometer
ColorBlue
Temperature Range32 to 122°F (0 to 50°C)
Number of Batteries6
DescriptionData Logging Thermo-Hygrometer
Package Quantity1
Manufacturers Part NumberR6050SD
BatteriesAA (x6)
BrandREED Instruments

Compliance & Certifications

CertificationsCE