x

Take 15% off your entire order!

Offer applied at checkout

Legrand® AC2M15-BK 15m (49.2 Ft) High-Speed HDMI Cable with Ethernet

Legrand® AC2M15-BK 15m (49.2 Ft) High-Speed HDMI Cable with Ethernet

Item #: WBB1636513

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $115.95

Save $5.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Legrand® AC2M15-BK 15m (49.2 Ft) High-Speed HDMI Cable with Ethernet

These high-performance, pro-grade HDMI cables deliver uncompressed high definition audio and video, as well as Ethernet connectivity. Offered in a variety of lengths to suit any application.

.

  • BRAND Legrand
  • TYPE HDMI w/Ethernet
  • CABLE TYPE CL3 rated for in wall installations
  • CONNECTION TYPE HDMI Male
  • MANUFACTURERS PART NUMBER AC2M15-BK
  • DESCRIPTION AC2M15-BK 15m (49.2 Ft) High-Speed HDMI Cable with Ethernet
  • MATERIAL 99.99 Percent Oxygen Free Copper Conductors
  • COLOR Black
  • JACKET COLOR Black
  • CABLE LENGTH FT 49.2
  • GAUGE 26AWG
  • HUMIDITY Max 93 Percent non-condensing
  • CONNECTION TYPE 1 HDMI
  • CONNECTION TYPE 2 --
  • CONNECTOR FINISH 24K Gold Plated
  • PERFORMANCE RATING 4K x 2K resolution supported
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Legrand® AC2M15-BK 15m (49.2 Ft) High-Speed HDMI Cable with Ethernet

Legrand® AC2M15-BK 15m (49.2 Ft) High-Speed HDMI Cable with Ethernet

Item #: WBB1636513

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant