Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Acudor

Model # :WBB204578

MPN #: HD50701616

Hinged Duct Access Door - 16 x 16

Product Description
Constructed of a 24 gauge galvanized steel double panel door and frame with mill finish for long lasting durability. 1/8" thick x 1/2"W closed cell neoprene gasketing between insulated door and frame assures tight seal without obstruction in air system. Frame includes 5/8" notched knock over tabs. Door panel filled with 2" fiberglass insulation compressed into 1" and includes aluminum continuous piano hinge. 16" W x 16" H outside flange dimensions. 14-3/4" W x 5/8" D x 14-3/4" H return flange dimensions. Color finish is Silver. Number of latches is 2.

PRICE
$61.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight5 lbs
Overall Frame Height16 in
Door Width16 in
Rough Opening14-3/4 X 14-3/4 in
Opening Width14-3/4 in
Door Height16 in
Overall Frame Width16 in
Opening Height5/8 in
Opening Depth14-3/4 in

Product Details

TypeHinged
ColorSilver
Number of Latches2
MaterialGalvanized Steel
BrandAcudor