Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Diversified Spaces

Model # :WBB3195045

MPN #: DWI-356-3622K

Diversified Spaces Access Tall Storage with Split Doors, 36"W x 22"D x 84"H, Red Oak

Product Description
Beautiful two and four door cabinets. The top and bottom doors are divided making it easy to segregate your storage needs. The fixed shelf in the middle creates the ability to lock the top and bottom doors separately. The right hinged doors have a lock which locks both right and left hinged (with astragal) doors. There is also a fixed bottom shelf and two adjustable shelves in the bottom and top sections. Each shelf holds 40 lbs. per square foot. 36"W and 48"W units have 1" thick shelves. The storage cabinet is made of oak veneers with solid doors. The wood is finished with a non-emitting UV finish.

Features:
  • 36"W x 22"D x 84"H
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the U.S.A.
  • Shelves are 1" thick and the weight capacity for each shelf is 40 lbs. per sq. ft.
  • Rubber base molding


PRICE
$1,524.90

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth22 in
Height84 in

Product Details

Assembly RequiredNo
TypeCabinet
ColorTan
Number of Drawers0
MaterialRed Oak
DescriptionTall Storage with Split Doors
Manufacturers Part NumberDWI-356-3622K
CollectionAccess
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited yr