Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3194904

MPN #: DWI-353-4822K

Diversified Spaces Access General Storage Cabinet, 48"W x 22"D x 84"H, Red Oak

Product Description
Solid hardwood, solid oak and oak veneers with a chemical resistant, earth-friendly UV finish. Each cabinet comes with a three-point locking system. Units 36" and wider have 1" shelves. 24" wide oak door units have 3/4" shelves, and one locking door that is hinged right. All units include two fixed and four adjustable shelves.

Features:
  • 48"W x 22"D x 84"H
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the U.S.A.
  • Shelves are 1" thick and the weight capacity for each shelf is 40 lbs. per sq. ft.
  • Rubber base molding


PRICE
$1,854.26

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth22 in
Height84 in

Product Details

Assembly RequiredNo
TypeCabinet
ColorTan
Number of Drawers0
MaterialRed Oak
DescriptionGeneral Storage Cabinet
Manufacturers Part NumberDWI-353-4822K
CollectionAccess
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited yr