Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Securall Products

Model # :WBB459447

MPN #: SCC242Beige

Securall® Mobile Counter High Flammable Spill Containment Cabinet Beige

Product Description
Controlling unwanted spills is easier than ever with Single Wall Spill Containment Cabinets. Keep all of your spill control supplies ready and in one organized location. Choose from three popular sizes. The smaller mobile model allows you to respond to cleanups by simply wheeling your supplies to the spill area. All-welded 18 gauge extra strength construction. Mobile cabinet features four 4" casters (2 locking, 2 swivel). Flush mounted handle provides easy and fast fingertip operation. Cabinets have 3-point button lock self-latching doors for extra safety. The interior and exterior finish consists of an aliphatic polyurethane finish. This polyurethane coating has chemical properties to withstand salt spray, chemical rub, fading due to UV exposure, and other tests performed to epoxy paints. Urethane is more durable under conditions when moving items in and out of the cabinet as it resists chipping and peeling. All cabinets comply with current OSHA regulations and are designed in accordance with the standards of NFPA. Custom interiors are available to fit your specific needs.

PRICE
$1,475.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1475.00
Buy 6 units - 10 units
1399.00Save $76.00 (5%)
Buy 11+ units
1359.00Save $116.00 (8%)
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height42 in
Weight200 lbs

Product Details

Cabinet StyleCounter Height
Shelf Capacity500 lbs
Number of Adjustable Shelves2
ColorTan
Door TypeManual Close
Handle TypeFlush Paddle
Capacity21 ft³
Number of Doors1
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Number of Compartments3
Package Quantity1
Manufacturers Part NumberSCC242Beige
Number of Fixed Shelves1
Base TypeMobile
BrandSecurall Products

Compliance & Certifications

CertificationsNFPA 30, OSHA