The Electronics End Fitting Combo Pack for Retractable Gear Tethers has everything you need secure your gear. The combo includes a lanyard that attaches to any available captive hole on your gear and if your equipment doesn't have a captive hole we include a stickable attachment point. The combo also includes a split ring end fitting and stainless steel wire universal end fitting. With Boomerang's convenient easy change end fittings, you can swap out your gear with just a pinch and be back on your way.
T-Reign Accessory Pack 0TRG-00G for Fishing Retractable Gear Tether
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.60
12
12
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Width | 1-3/4 in |
| Height | 5-1/2 in |
| Weight | 0.1 lbs |
Product Details
| Assembly Required | No |
| Material | Steel, Aluminum, Polycarbonate, Kevlar |
| Manufacturers Part Number | 0TRG-00G |
| Accessory Type | Tactical Gear |
| Brand | T-Reign |
| End Fitting | Wire Loop |
Warranty
| Warranty | Lifetime |