Boomerang Retractable Outdoor Products builds the finest retractors for boaters and fishermen to secure their tools and tackle. The FOX40 Safety Whistle with a Heavy Duty Retractable Fishing Gear Tether meets current safety regulations for personal watercraft. It's the perfect sound-producing device to attach to a life jacket. Boomerang retractable gear tethers are built in the USA with globally sourced materials.
T-Reign Retractable Gear Tether with FOX40 Safety Whistle 0TBP-0201 - Carabiner
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$19.25
6
6
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/4 in |
| Width | 1-1/4 in |
| Height | 6-1/2 in |
| Weight | 0.1 lbs |
Product Details
| Assembly Required | No |
| Type | Retractable Gear Tether with Whistle |
| Color | Black |
| Accessory Type | Tactical Gear |
| End Fitting | Wire Loop |
| Material | Steel, Aluminum, Polycarbonate, Kevlar |
| Manufacturers Part Number | 0TBP-0201 |
| Retraction Force | 4 Oz. |
| Brand | T-Reign |
Warranty
| Warranty | Lifetime |