Boomerang Tool Company premium line of retractable fishing gear Tethers made in the USA with globally sourced materials with a strong molded Black polycarbonate case, Stainless steel spring and convenient easy change end fittings so you can change your tools with just a pinch. Using the universal wire end fitting, attach your fishing tools to the tough retractable cord Made with DuPont Kevlar fiber. When your fishing tool tether is secure, grab the tool and let it go, the built-in tether retracts back into place until you need it again. With Boomerang retractable fishing equipment tethers your fishing pliers, landing net and other fishing tools will be always handy and never lost. The Large/HD model has a 48" reach and 8oz of retraction force.
T-Reign Fishing Retractable Gear Tether 0TR2-013 - Large 48"Extention Black Carabiner
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$30.95
6
6
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 1 in |
| Height | 7 in |
| Weight | 0.2 lbs |
Product Details
| Assembly Required | No |
| Type | Fishing Gear Tether |
| Color | Black |
| Accessory Type | Tactical Gear |
| End Fitting | Wire Loop |
| Style | Large |
| Material | Steel, Aluminum, Polycarbonate, Kevlar |
| Manufacturers Part Number | 0TR2-013 |
| Retraction Force | 8 Oz. |
| Brand | T-Reign |
Warranty
| Warranty | Lifetime |