3M AccuGlide 3" Lower Taping Head, Red
Write a Review
|
Questions & Answers (0)
Product Description
The 3M AccuGlide taping head features a curvilinear design that applies tape securely with low impact to help protect even lightweight cartons and contents. Designed to apply a "C" clip of the Scotch® box sealing tape, the 3M AccuGlide 3 taping head seals center seams at speeds of up to 40 cases/min. It is designed to apply 2-3" tape at 100 ft/min case speed when mounted to 3M-Matic case sealers. The taping head can be use with the 3M-Matic case sealers that include 800rf, 800af, 800a, 800r, 700a,700r, 200a and 800ab.
Taping Process: A regular slotted container is placed on the conveyor and pushed onto the drive belts of a 3M-Matic case sealer, which convey the box into the 3M AccuGlide 3 taping head. The 3M AccuGlide 3 taping head applies Scotch® pressure sensitive film box sealing tape at the leading end of the box, continuing along the center seam to the trailing end. This is called a "C" clip application. The taping head cuts the tape as it is being applied. After the box is securely sealed, it exits the case sealer. The taping heads usually function in pairs to tape two seams of a case. When they tape the top and bottom, taping heads are mounted in an upper and lower configuration. The taping heads can also be mounted for sealing a case lying on its side.
The 3M-Matic machines are sold separately. It is compatible with Global # 423077, 422868 and 422863.
Taping Process: A regular slotted container is placed on the conveyor and pushed onto the drive belts of a 3M-Matic case sealer, which convey the box into the 3M AccuGlide 3 taping head. The 3M AccuGlide 3 taping head applies Scotch® pressure sensitive film box sealing tape at the leading end of the box, continuing along the center seam to the trailing end. This is called a "C" clip application. The taping head cuts the tape as it is being applied. After the box is securely sealed, it exits the case sealer. The taping heads usually function in pairs to tape two seams of a case. When they tape the top and bottom, taping heads are mounted in an upper and lower configuration. The taping heads can also be mounted for sealing a case lying on its side.
The 3M-Matic machines are sold separately. It is compatible with Global # 423077, 422868 and 422863.
PRICE
$4,099.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Lower Taping Head |
| Operating Speed | 100 ft. Per Minute |
| Package Quantity | 1 |
| Description | AccuGlide 3 Lower Taping Head - 3" |
| Color | Red |
| Manufacturers Part Number | 7000049330 |
| For Use With | 800rf, 800af, 800a, 800r, 700a, 700r, 200a & 800ab |
| Brand | 3M AccuGlide |
Compliance & Certifications
| Certifications | RoHS |