TIG Welding
Brand
Length
Height
Type
Color
Price
Related Products
HEAVY DUTY, COMPACT, EXPANDABLE. Buy a 4-Pack and Expand to an 8-Pack Anytime Competitive Advantages. Bolt two 4-pack racks together to form an 8-pack that can be moved or lifted together as a unit. Uses commonly available low cost fuses to reduce ongoing operations costs. Forklift slots on ALL Sides of the rack. Heavy Duty Casters stand up to rough use (optional). Heavy square tubing used throughout construction, even for roof supports, to resist bending and twisting during lifts. Heavy duty rack base supports product and rack structural members and resists abuse. Welder Mounting Plate ...
Magnum® Semi-Automatic MIG welding gun with 60% Duty Cycle at 400A. Magnum® guns for MIG or flux-cored welding feature our classic curved handle and are available in a number of amperage ranges for use in many applications. Features: Built for operator comfort when welding with the greater heat levels generated by higher amperage applications for most .045-1/16 in. (1.2-1.6 mm) gas-shielded operations One-piece modular trigger assembly - Molded out of high heat resistant material to withstand head and spatter and ensure long life Gun tube design - Armored with an electrically ...
Improve productivity with the NA-3S automatic wire feeders. These systems have been specially designed to deposit more weld metal at fast travel speeds which eliminates bottlenecks and cuts costs. Features: Operating Versatility - Easily adapt to a wide range of wire feed speeds and wire sizes Compact Units With Excellent Flexibility - Fit into simple fixtures or the most complex automated production lines Rugged Construction - Minimize downtime and maintenance costs What's Included NA-3S controls - CC SAW NA-3N Controls - CV SAW
The Forney® 190 MP is a powerful, 4-in-1 multi-process machine (MIG/Stick/Flux-Core/DC TIG). It's lightweight, extremely easy to use, and a single-phase inverter machine. It features the latest despooler technology (patent pending) which automatically sets optimal spool tension to take the headaches out of setup changes. Applications include do-it-yourself (DIY), maintenance and repair, metal fabrication, hobbyist and metal artist. Processes: MIG Welding (GMAW) Stick Welding (SMAW) Flux-Cored Wire Welding (FCAW) DC TIG Welding (GTAW) with Lift Arc For Use On: Mild Steel | Sheet Metal ...
The X-Tractor® Mini is a light weight; high vacuum portable fume extraction system designed to filter particulate and remove welding fumes. Intended for light duty welding applications; the quiet operation and portability of the Miniflex make this system an ideal solution for confined and hard to reach spaces. Features: Create a safer work environment for welders/shop employees Effectively remove weld fume particulate with large surface area coverage and 99.7% filter unit efficiency Light weight; durable construction and portable design Compact size for use anywhere you go Current ...