Marketlab Acetal Resin Tube Rack for 13mm Tubes, Blue, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Finally, a tube rack that stands up to the rigors of the lab! The acetal resin material is unbreakable and autoclavable. The rack for 13mm tubes holds 90 and the rack for 17mm tubes holds 60. Racks can be autoclaved up to 250°F. Variety of colors allow you to color-code by departments or tests.
PRICE
$88.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 13mm |
Product Details
| Type | Tube Rack |
| Capacity | 13mm Tubes |
| Material | Acetal Resin |
| Package Quantity | 2 |
| Color | Blue |
| Manufacturers Part Number | 1892-BL |
| Brand | Marketlab |