- Resistant to acids, bases, solvents, and heat
- Molded coordinates for tube orientation
- Stable design for use in water baths
- Flat labeling area
- Durable polypropylene
- Temperature Range: 0-110 degrees C°
Marketlab OneRack® Durable Tube Rack for 13 mm, Blue, Pack of 8
Write a Review
|
Questions & Answers (0)
Product Description
Chemical- and Heat-Resistant Tube Racks:
PRICE
$199.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 5-7/8 in |
| Size | 13mm |
Product Details
| Type | Tube Racks |
| Capacity | 13mm Tubes |
| Material | Polypropylene |
| Package Quantity | 8 |
| Color | Blue |
| Manufacturers Part Number | 18083-BL |
| Brand | Marketlab |