- Epoxy Wire Tube Rack 33mm
- Epoxy Wire Tube Rack, 33mm
- 50 Place
- Chemically Resistant, Epoxy-Coated Steel Wire Racks
- Suitable for Universal, McCartney, and Scintillation vials and low-profile tubes up to 33mm dia
- Mesh bottom support
- Autoclavable
Marketlab Epoxy Wire Tube Rack 33mm Tube, 50 Place, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$89.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2-3/8 in |
| Size | 33mm |
Product Details
| Type | Test Tube Racks |
| Capacity | 33mm Tubes |
| Material | Steel |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 42073 |
| Brand | Marketlab |