Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Acorn Engineering

Model # :WBB721315

MPN #: 3543-2-F-DV-VPB-MXTP

Acorn Engineering Company® Washfountain Semi-Circular, 3 Stations, Foot Operated

Product Description
Acorn Washfountain Semi-Circular 3 Stations, Foot Operated

For heavy-duty use in commercial and industrial applications. Have 1 waste connection and 1 pressure balancing mixing valve. Preassembled and tested to help save installation time. Infrared sensor models are hard wired.

Institutional Applications:
Hospital & Treatment Centers, Educational Building, Train Station & Airports, Other Institutional Buildings

Commercial Applications:
Stores & Shopping Centers, Warehouse, Office Building, Restaurant & Hospitality, Stadium & Arena

PRICE
$5,569.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width38 in
Depth32 in
Height44 in
Bowl Depth5-3/4 in
Basin Depth34 in
Bowl Length35 in
Drain Connection1-1/2 in
Bowl Width29 in
Water Connection1/2 in

Product Details

ColorSilver
Gallons per Minute0.5 gal/min
Number of Stations3
Mounting LocationWall
Material304 Stainless Steel
ActivationFoot Operated
Manufacturers Part Number3543-2-F-DV-VPB-MXTP
PSI30-120 psi
ShapeSemi-Circular
BrandAcorn Engineering

Compliance & Certifications

CertificationsASSE 1016-1998, 1070 Mixing Valve
ADA CompliantNo