Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hemco

Model # :WBB669449

MPN #: 13030

HEMCO® Wall Canopy Hood, 36"W x 30"D x 18"H

Product Description
HEMCO® Wall Canopy Hood, 36"W x 30"D x 18"H

Features:
  • Designed to collect & exhaust corrosive vapors, heat, steam and odors when mounted over water baths, hot plates, or portable equipment
  • Made from chemical resistant composite materials
  • Canopy hoods are lightweight and can be wall-mounted or suspended from the ceiling over island locations
  • Smooth glass surface of Canopy Fume Hood provides superior chemical, corrosion and heat resistance
  • UniFlow technology provides uniform air flow with less turbulence
  • Canopy hood is molded one piece seamless of chemical resistant
  • Flame retardant non metallic composite resin front and sides are angled for efficient air flow
  • 6" diameter molded in outlet cover
Please note: This unit requires a remote exhaust blower (sold separately).

PRICE
$2,645.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth30 in
Height18 in
Dimension A36 in
Outlet Diameter6 in

Product Details

TypeDucted Fume Hoods
MaterialChemical Resistant Composite Resin
DescriptionWall Canopy Hood
ColorWhite
Manufacturers Part Number13030
BrandHemco

Compliance & Certifications

CertificationsUL & CSA Approved