Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DAP Products

Model # :WBB2321328

MPN #: 7079818152

DAP® ALEX PLUS® Acrylic Latex Caulk Plus Silicone - 10.1 oz., White - 7079818152 - Pkg Qty 12

Product Description
Paintable in just 30 minutes with latex or oil-based paints, saving time. It won't shine through or discolor the paint for superior paint finish results. It is easy to apply and tool, low in odor and cleans up easily with water. Cured caulk is mold and mildew resistant. 40 Year. Exceeds ASTM C834. Interior/exterior use.

PRICE
$78.00  Sold in packages of 12 / $6.50 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size10.1 oz.

Product Details

Manufacturers Part Number7079818152
Package Quantity12
DescriptionAcrylic Latex Caulk Plus Silicone
ColorWhite
BrandDAP Products