Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Correll

Model # :WBB936102

MPN #: A48-RND-06

Activity Tables, 48"L x 48"W, Standard Height, Round - Medium Oak

Product Description
Designed for heaviest School and Church use, Correll Activity Tables meet or exceed specs for all major brands.

Features:
  • 1-1/4" Thick High Density Particle Board Top with real High-Pressure Top Laminate, resists scratches, paint, markers, crayons, and food and juice stains far better than Melamine.
  • Backer Sheet to resist warping, plus extra bracing on larger sizes.
  • Leg Mounting Brackets pre-attached with 7 screws. Three additional screws in Leg Plate, and oversize Hairpin Brace make this the strongest leg mounting system in the industry.
  • Shoulder on leg set screw provides an extra margin of safety, even if not properly tightened, making these the safest Activity Tables you can buy.
  • Free Speed-Wrench with every table, for fast, easy, height adjustments.
  • Universal Activity Table Leg Set adjusts from 19" to 29" in 1" increments
  • The leg upper is matte black paint with a straight chrome leg insert.

All Colors are Custom Built to Order, and ship in 3 - 5 Business Days.

PRICE
$325.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width48 in
Height19 - 29 in

Product Details

Assembly RequiredYes
TypeClassroom Table
Frame Color FamilyBlack
Top Color FamilyOak
DescriptionStandard Height Activity Table
Frame MaterialSteel
Leg TypeHeight Adjustable
Manufacturers Part NumberA48-RND-06
ShapeRound
Top MaterialLaminate
BrandCorrell

Warranty

Warranty5 yr