Customers Also Viewed
Summit's AL750BI series features built-in capable all-refrigerators designed to fit under lower ADA compliant counters. The AL750BI is conveniently sized under 24 inches wide to fit into tight spaces. It can be built into cabinetry or used freestanding, with a reversible door allowing flexible placement. This unit has a white exterior. Inside, the AL750BI uses automatic defrost to lower user maintenance. Summit's unique "hidden" evaporator is set behind the rear wall, creating a seamless interior that's easy to clean. The generous storage capacity and flat door liner can accommodate large trays with dimensions of 19 1/2" x 16." A rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience. User-friendly and energy efficient, the AL750BI fits well in any setting. Match it with a frost-free SCFF55ADA freezer for a complete side-by-side set.
- BRAND Summit Appliance
- MANUFACTURERS PART NUMBER AL750WBI
- SERIES PRD
- CAPACITY CUBIC FEET 5.5
- WIDTH INCHES 23-3/4
- DEPTH INCHES 23-1/2
- HEIGHT INCHES 32
- SHELF QUANTITY 3
- ADJUSTABLE SHELVES Yes
- VOLTAGE 115
- AMPS 1.3
- HERTZ 60
- HORSEPOWER 1/3
- DOOR QUANTITY 2
- COMPRESSOR WARRANTY 5 Years
- CONSTRUCTION Steel
- APPLICATION Commercial
- APPROVALS OR CERTIFICATIONS UL, UL-C
- PARTS/LABOR WARRANTY 1 Year
- DOOR FINISH White
- SHELF TYPE Glass
- DEFROST TYPE Automatic
- WEIGHT LBS. 660
- HANDLE TYPE Classic Handle
- THERMOSTAT TYPE Dial
- BODY FINISH White
There are no questions for this product.
This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.
Popular item in this category
Summit ADA Comp Built in Undercounter Refrigerator 5.5 Cu. Ft. White
Item #: B677895
Not Yet Rated
Usually ships in 12 to 15 days
$889.00

Summit ADA Comp Built in Undercounter Refrigerator 5.5 Cu. Ft. White
$933.0
- Product Information
- Customer Review
- Product Q&A
- Warranty