True® Deep Undercounter Refrigerator 33 - 38°F - 67-1/4"W x 32-1/4"D, 2 Doors, 4 Shelves
Write a Review
|
Questions & Answers (0)
Product Description
Deep Undercounter Refrigerator, 33-38° F, (4) PVC coated wire shelves, s/s top & sides, white aluminum interior with stainless steel floor, (2) s/s doors, 5" castors, side mount, 1/5 HP, 115v/60/1-ph, 5.1 amps, NEMA 5-15P, MADE IN USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$7,409.00
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 67-1/4 in |
| Depth | 32-1/4 in |
| Height | 29-3/4 in |
| Weight | 410 lbs |
| Cord Length | 7 ft |
Product Details
| Type | Deep Undercounter Refrigerator |
| Shelf Type | PVC Coated Wire |
| Horsepower | 1/5 HP |
| Color | Silver |
| Amperage | 5.1 A |
| Door Type | Solid |
| Series | TUC |
| Hertz | 60 Hz |
| Capacity | 20 ft³ |
| Voltage | 115 V |
| Number of Doors | 2 |
| Number of Shelves | 4 |
| Material | Stainless Steel |
| Phase | 1 |
| Thermostat Type | Dial |
| Manufacturers Part Number | TUC-67 |
| Brand | True |
Compliance & Certifications
| NEMA | 5-15P |