Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




True

Model # :WBB454323

MPN #: TUC-24

True® Undercounter Refrigerator 24"W x 24-3/4"D x 32-3/4"H, 1 Door, 2 Shelves

Product Description
True Undercounter Refrigerator

True's undercounter units are designed with enduring quality that protects your long term investment. Designed using the highest quality materials and components to provide the user with colder product temperatures, lower utility costs, exceptional food safety and the best value in today's food service marketplace.

Oversized, environmentally friendly (134A) forced-air refrigeration system holds 33°F to 38°F (.5°C to 3.3°C). Stainless steel front and countertop. Matching aluminum sides and finished back. Attractive, white aluminum liner. Stainless steel floor with coved corners. 1/8 HP, 115v/60/1-ph, 2.5 amps, NEMA 5-15P. Front breathing. Heavy duty PVC coated wire shelves. NSF Certified.

Note: Casters are not factory installed

PRICE
$3,509.00

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth24-3/4 in
Height32-3/4 in

Product Details

Door TypeSolid
Adjustable ShelfYes
Defrost TypeFrost-Free
Number of Shelves2
Phase1
Manufacturers Part NumberTUC-24
BrandTrue
TypeUndercounter Refrigerator
Shelf TypeGlass
Horsepower1/8 HP
Amperage2.5 A
Hertz60 Hz
Handle TypeRecessed Horizontal Handle
Temperature Range33 - 38 °F
Capacity12.5 ft³
Voltage115 V
Door MaterialStainless Steel
Number of Doors1
Thermostat TypeDial

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsNSF Certified
NEMA5-15P