Customers Also Viewed
Summit's AL752B line features 24 inch wide black all-refrigerators designed with ADA compliant 32 inch heights for lower counters. Automatic defrost saves on time and maintenance, while Summit's unique design simplifies clean-up. We use a "hidden" evaporator set behind the rear wall to create a seamless interior. This allows you to wipe down the back without having to get between crevices or touch any machinery. It also maximizes interior space, giving the AL752 one of the widest and deepest shelves in the industry with the capacity to accommodate trays up to 19 1/2" x 16." A rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience. User-friendly and energy efficient, the AL752BSSTB is designed to meet ADA guidelines for lower counter height. It has a black cabinet and stainless steel door for added luxury. A professional towel bar handle completes the look.
- BRAND Summit Appliance
- MANUFACTURERS PART NUMBER AL752BKSSTB
- DESCRIPTION Cutting Top Prep Table
- SERIES Elite Series
- CAPACITY CUBIC FEET 5.5
- WIDTH INCHES 23-3/4
- DEPTH INCHES 23-1/2
- HEIGHT INCHES 32
- COMPARTMENT WIDTH INCHES 56
- COMPARTMENT DEPTH INCHES 20
- COMPARTMENT HEIGHT INCHES 17-1/2
- SHELF QUANTITY 3
- ADJUSTABLE SHELVES Yes
- VOLTAGE 115
- AMPS 1.3
- HERTZ 60
- HORSEPOWER 1/3
- DOOR QUANTITY 1
- COMPRESSOR WARRANTY 5 Years
- CONSTRUCTION Steel
- APPLICATION Commercial
- APPROVALS OR CERTIFICATIONS UL, UL-C
- PARTS/LABOR WARRANTY 1 Year
- DOOR FINISH Black
- STANDARD PANS 4" DEEP (8) 1/6 Size
- SHELF TYPE Glass
- DEFROST TYPE Automatic
- WEIGHT LBS. 275
- HANDLE TYPE Towel Bar Handle
- THERMOSTAT TYPE Dial
- BODY FINISH Black
There are no questions for this product.
This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.
Popular item in this category
Summit ADA Comp Freestanding Refrigerator 5.5 Cu. Ft. Black
Item #: B677822
Not Yet Rated
Usually ships in 12 to 15 days
$781.00

Summit ADA Comp Freestanding Refrigerator 5.5 Cu. Ft. Black
$990.0
- Product Information
- Customer Review
- Product Q&A
- Warranty