Summit ADA Comp Freestanding Refrigerator 5.5 Cu. Ft. White
Write a Review
|
Questions & Answers (0)
Product Description
ADA Compliant Freestanding Refrigerator, Auto Defrost & Front Lock
Summit's AL750 series are ADA compliant all-refrigerators designed with ideal dimensions and convenient features. The freestanding AL750L is just under 24 inches wide to fit tight spaces. It has a 32 inch height to meet ADA guidelines for lower counter height. A front-mounted lock adds security to the slim white cabinet. Inside, the AL750L uses automatic defrost to lower user maintenance. Summit's unique "hidden" evaporator is set behind the rear wall, creating a seamless interior that's easy to clean. The generous storage capacity can accommodate large trays with dimensions of 19 1/2" x 16." Adjustable shelves and a reversible door add flexibility. A rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience. User-friendly and energy efficient, the AL750L fits well in any setting. Match it with any frost-free SCFF55LAL freezer for a complete side-by-side set.
Summit's AL750 series are ADA compliant all-refrigerators designed with ideal dimensions and convenient features. The freestanding AL750L is just under 24 inches wide to fit tight spaces. It has a 32 inch height to meet ADA guidelines for lower counter height. A front-mounted lock adds security to the slim white cabinet. Inside, the AL750L uses automatic defrost to lower user maintenance. Summit's unique "hidden" evaporator is set behind the rear wall, creating a seamless interior that's easy to clean. The generous storage capacity can accommodate large trays with dimensions of 19 1/2" x 16." Adjustable shelves and a reversible door add flexibility. A rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience. User-friendly and energy efficient, the AL750L fits well in any setting. Match it with any frost-free SCFF55LAL freezer for a complete side-by-side set.
PRICE
$1,479.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-3/4 in |
| Depth | 23-1/2 in |
| Height | 32 in |
| Compartment Width | 56 in |
| Compartment Depth | 19-3/4 in |
| Compartment Height | 17-3/4 in |
| Weight | 202 lbs |
Product Details
| Body Color Family | White |
| Adjustable Shelf | Yes |
| Defrost Type | Automatic |
| Material | Steel |
| Number of Shelves | 3 |
| Door Color Family | White |
| Manufacturers Part Number | AL751WL |
| Brand | Summit Appliance |
| Shelf Type | Glass |
| Horsepower | 1/3 HP |
| Amperage | 1.3 A |
| Series | Elite Series |
| Hertz | 60 Hz |
| Handle Type | Curved Handle |
| Capacity | 5.5 ft³ |
| Number of Doors | 1 |
| Voltage | 115 V |
| Description | Mega Top Prep Table |
| Thermostat Type | Dial |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, UL-C |