Cables
Related Products
Features: Spring loaded impact Hi-Lo Settings Spare blade storage in handle Blades/Handle inter-changeable with other industry standard tools .
Tripp Lite's Multi-Functional Network Cable Tester allows you to test wiring continuity for Cat5, Cat6, Phone and Coax cable assemblies. Identifies mis-wires, short circuits and open circuits. Features two piece transmitter and receiver, two BNC-F coax converters and coax terminator. Includes handy storage pouch when not in use. Power supplied by 9V Battery (not included).
Vertical Cable, 012-021-100, Cat 6, RJ45 Shielded Modular Plugs, 8P 8C, 50 Micro-Inches Gold Plated, 100/PK 50 Micro-Inches Gold Plated 3 prong For Shielded Stranded or Solid Cable 24AWG to 26AWG Cable Shield - Copper Alloy Shell Polycarbonate Housing Transparent 50u" Gold Plating RoHS Compliant
Features: F Connector - RG6/U - 100 pk Provide high quality terminatin and years of trouble free service Waterproof design 360° shield termiantion
50 Micro-Inches Gold Plated 3 prong For Stranded or Solid Cable 24AWG to 26AWG Cable Polycarbonate Housing Transparent 50u" Gold Plating RoHS Compliant