Global Industrial
Model # :WB581074GY
Global Industrial™ Heavy Duty Boltless Shelving Z Beam Additional Shelf, 60"W x 36"D, Wood Deck
Write a Review
|
Questions & Answers (0)
Product Description
High Capacity Boltless Rack With Wood Decking - Additional Level
This 60"W x 36"D shelf can be added to existing rack. Made of precut 5/8" particleboard, an economical choice for decking. gray baked enamel finish. Includes 4 beams. 1500 lb. shelf capacity
This 60"W x 36"D shelf can be added to existing rack. Made of precut 5/8" particleboard, an economical choice for decking. gray baked enamel finish. Includes 4 beams. 1500 lb. shelf capacity
PRICE
$51.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 36 in |
| Gauge | 14 ga |
Product Details
| Assembly Required | Yes |
| Type | Additional Shelf |
| Shelf Type | Wood Deck |
| Shelf Capacity | 1400 lbs |
| Color | Gray |
| Style | Double Rivet Z Beam |
| Material | Steel |
| Deck Type | Wood Deck |
| Unit Type | Heavy Duty |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Limited |