Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB2336659

MPN #: PDSE42-6PH2FLLR

Little Giant® Adj. Height Pallet Stand PDSE42-6PH2FLLR - 42 x 48 Solid Deck & Load Retainers

Product Description
Skid sized solid deck is raised to a comfortable work height to lessen bending and back strain. 12 gauge steel deck adjusts in 2" increments from a height of 24" to 34" when measured from the floor. 6" swivel casters with phenolic wheels and 2 floor locks to keep the unit stationary during loading and unloading. All welded construction with durable gray powder coat finish.

PRICE
$829.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width42 in
Height25 - 35 in
Weight Capacity3600 lbs
Weight165 lbs
Wheel Diameter6 in
Height AdjustableYes
Deck Height24 - 34 in

Product Details

Assembly RequiredNo
Wheel MaterialPhenolic
TypeSolid Deck Adjustable Height Pallet
ColorGray
Caster Type(4) Swivel
Wheel Type4 Swivel
Handle TypeNo Handle
MaterialSteel
Deck TypeSolid Deck
Package Quantity1
Manufacturers Part NumberPDSE42-6PH2FLLR
Wheel/Roller MaterialPhenolic
BrandLittle Giant

Warranty

Warranty1Year yr