Little Giant® Adj. Tray A-Frame Shelf Truck with Bottom Shelves AFSF-3640-6PH - 40 x 36 x 67
Write a Review
|
Questions & Answers (0)
Product Description
Use in your Lean Manufacturing facility to transport and store components or finished products where and when you need them. Slotted steel uprights accept shelves, arms, trays, and pegboard panels making this a versatile ergonomic product. Mix and match to fit your exact requirements. Since it is adjustable you can reconfigure the truck as your needs change. Available as a single sided or double sided unit. All-welded construction with a durable powder coat finish and 2 rigid and 2 swivel 6" phenolic wheels.
PRICE
$715.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 40 in |
| Height | 67 in |
| Weight Capacity | 2000 lbs |
| Weight | 116 lbs |
| Wheel Diameter | 6 in |
| Gauge | 12 |
Product Details
| Assembly Required | No |
| Type | Double-Sided with Shelves |
| Color | Gray |
| Wheel Type | Phenolic |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | AFSF-3640-6PH |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |