Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kukko

Model # :WBB2688862

MPN #: 129-0

Kukko Adjustable Ball Joint Extractor Lever Type, 3/4"Opening And 2" Reach, 7.1 Ton Capacity

Product Description
For extracting ball pins when dismantling ball joints, track-rod ends on track rods, for passenger cars and light delivery vehicles.
  • Clamping width can be increased by simple conversion.
  • Almost all components available as replacement parts, time-saving order process thanks to numbering system.
Made from sturdy, alloyed, hardened and tampered steel, galvanized. Milled thread treated with special coating. Do not use any electrical or pneumatic servo screwdrivers or hammer drills. Protective blanket required. Protective goggles required.
  • Fork Opening 20mm
  • Mouth Height Min. 2 - 11.5mm
  • For Ball-Joint Sizes 27mm
  • Opening Range 50mm
  • Maximum Torque 45Nm
  • Application universal
  • Mouth Height Min. 1/8 - 1/2 "
  • For Ball-Joint Sizes 30mm
PRICE
$244.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight4 lbs
Jaw Max Reach (A)1-15/16" (50mm)
Fork Opening3/4 in
Max Jaw Spread13/16" (20mm)
Max Torque33.1 lb-in
Opening Size2 in

Product Details

TypeBall Joint Extractor with Lever Translation
Capacity7.1
Number of Jaws2
DescriptionSeries 129 Adjustable Ball Joint Extractors Lever Type
Manufacturers Part Number129-0
BrandKukko