- Attaches to most chain saw bars 14" and larger
- Swing arms hold logs/branches off the ground to keep your chain saw bar/chain off of the ground and out of the dirt
- Increases the life of your chain saw chains
- Designed with serrated log stops to hold logs securely in place
- Adjust according to log diameter up to 8"
- Weighs only 3 lbs., making it lightweight and easy to use
- Holds logs and branches in place while cutting
- No chain saw bar modifications needed
- Safe and easy way to cut logs and branches
- 1 year limited Manufacturer's parts warranty
Timber Tuff™ Adjustable Chainsaw Buddy TMW-31 - Steel - 13-3/4" x 4-1/4" x 3"
Write a Review
|
Questions & Answers (0)
Product Description
Timber Tuff's TMW-31 Chain Saw Buddy is the must-have tool when using your chain saw to cut logs and branches. This handy tool attaches to most chain saw bars 14" and larger. The swing arms hold logs and branches off the ground to keep your chain saw bar and chain off of the ground and out of the dirt. This tool from Timber Tuff increases the life of your chain saw chains! Designed with serrated logs stops, this Chain Saw Buddy holds logs securely in place. Simply adjust the Buddy according to the log diameter – will adjust up to 8". Weighs only 3 lbs., making it lightweight and easy to use. Holds logs and branches in place while cutting and no chain saw bar modifications needed. This tool is the safe and easy way to cut logs and branches.
PRICE
$83.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-3/4 in |
| Depth | 4-1/4 in |
| Height | 3 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Steel |
| Color | Black |
| Style | Chainsaw Buddy |
| Material | Steel |
| Description | Chainsaw Buddy |
| Package Quantity | 1 |
| Manufacturers Part Number | TMW-31 |
| Brand | Timber Tuff |
Warranty
| Warranty | 1 yr |