Locking Accessories
Type
Brand
Shank Diameter
For Use With
Length
Voltage
Diameter
Material
Depth
Width
Height
Size
Finish
Mounting Location
Color
Price
Related Products
Buyers Products Steel Underbody Truck Box W/ Diamond Tread Aluminum Door - Black 18x18x30 - 1702503 Protect and secure your equipment for the long haul with Buyers Products easy-to-access underbed truck boxes. Each professional grade truck box is crafted from strong 14 Ga steel, with a recessed 100 mil diamond tread aluminum door. Boxes feature a locking, die-cast compression latch that helps protect against theft. The box has a black powder-coated finish and includes aircraft grade cable lanyards, aluminum continuous hinge, and a watertight gasket system. Features: Powder-coated ...
The Gooseneck Hitch Plate from Buyers Products is an all-steel assembly that bolts to your truck frame and body. If you have a structural steel bed, you can also weld the hitch plate to the bed floor. Gooseneck hitches allow you to add extra towing capacity to your truck by transferring part of the load to the front axle. The hitch plate is rated up to 25,000 lb. It's ideal for towing horse trailers, utility trailers, RVs, toy haulers, lawn care trailers, car haulers, and more. Black powder-coated for corrosion resistance, it comes with a 2-5/16 in. hitch ball. Features Allows your truck ...
The Flatbed/Flatbed Dump Hitch Plate Bumper with 2 Inch Receiver from Buyers Products is uniquely designed to accommodate the longer overhang of flatbeds and flatbed dump trucks, while still providing ICC bumper protection. It will handle towing weights up to 17,000 lb. This versatile product offers a 2 in. receiver tube mount for a range of towing needs. It also includes two forged D-rings for safety chains and a pre-punched hole that fits standard electrical connectors. Its black powder coating is corrosion-resistant. Ready to mount on Ford 350, 450 and 550 trucks. Drilling required for ...
Buyers Products XL Aluminum Topside Truck Box 18x16x90 - 1721565 - 1721565 Buyers Products Black Diamond Tread Aluminum Topsider Truck Box mounts on top of the truck bed rails to save valuable storage space inside your truck bed. Each truck box is crafted with .100 in. thick aluminum and dual, recessed drop doors. Your equipment is better protected from the weather and theft with a shielded locking, die cast, compression latch system. Box is built for long life with aircraft grade cable lanyards, watertight continuous hinges, and 1/2 in. thick gasket sealing system. Features: Lightweight, ...
Buyers Products Truck Bed Extender is designed to transport oversized equipment by extending the length of the truck bed by 4 feet. Its rust-resistant black powder-coated finish ensures long-lasting use. The welded loops are there to tie down loads for transport. Handles up to 350 pounds. Fits any pick-up truck with a 2" receiver. Mounts horizontally for 4' bed extension or vertically for over-cab transport. Rust-resistant, black powder-coated finish. Easily removed and stored. Cross bar adjusts 6 3/4" to accommodate different tailgate heights. Features: Extends pick-up truck bed by 4 ...