3M Gel Wrist Rest for Keyboard and Mouse has a tilt adjustable platform for comfort and keeps keyboard and mouse in place. The easy to clean leatherette cover has antimicrobial product protection which inhibits the growth of microorganisms, such as bacteria, on the product surface, that can cause stains, odors and product degradation. Includes a Precise Mouse Pad with battery saving design that mounts on the right or left side of the platform.
3M WR420LE Adjustable Gel Filled Keyboard Wrist Rest, Black
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 19-5/8 in |
| Depth | 10-5/8 in |
| Height | 1 in |
Product Details
| Type | Wrist Support |
| Description | Adjustable Gel Wrist Rest |
| Color | Black |
| Manufacturers Part Number | WR420LE |
| Brand | 3M |
Warranty
| Warranty | 2 yr |
Related Products
Don't overlook your keyboard when designing an ergonomic workstation. Ergotron's LX Wall Mount Keyboard Arm, often paired with an LX Wall Mount LCD Arm, builds a complete ergonomic space for you to own each workday. Type freely on the no-shake, stable platform that easily adjusts to the most comfortable working height. The back-tilt keyboard tray keeps wrists neutral for comfortable typing, while helping prevent common office injuries. Features: LX Wall Mount Keyboard Arm (polished aluminum) Includes LX arm, extension, keyboard tray, mouse tray, wall mount base, mouse holder, wrist rest ...
Palm and wrist support pads help reduce stress and ensure proper positioning when using keyboards and mice. Palm and wrist supports are made using high impact polyurethane with Microban® antimicrobial protection that keeps product clean. Supports and pads relieve wrist pressure to help reduce risk of carpal tunnel syndrome. Glides effortlessly to encourage healthy, natural movement. Mouse Pads offer optical mouse-friendly use for error-free tracking. Wrist Supports are made using soft, durable Lycra® covering that withstands daily wear and tear.
Soft foam pillow responds to your body's weight and warmth, yet never loses its shape. Conforms to your wrist for exceptional comfort while redistributing pressure points for soothing support and retaining body heat for improved circulation. Also ensures proper hand position while typing and mousing. Durable jersey covering withstands daily wear and tear. Non-skid backing holds pad firmly in place.
Fellowes® 9252001 PlushTouch™ Mouse Pad/Wrist Rest with FoamFusion™ Technology, Black The Softest Place Your Wrists Can Rest™. Innovative new FoamFusion™ Technology provides superior comfort and softness to help relieve wrist pressure. Microban® antimicrobial protection keeps product cleaner. Non-skid backing keeps wrist rest in place. Soft breathable material withstands daily wear and tear. Sold in case quantities of 4, priced each.
Palm and wrist support pads help reduce stress and ensure proper positioning when using keyboards and mice. Palm and wrist supports are made using high impact polyurethane with Microban® antimicrobial protection that keeps product clean. Supports and pads relieve wrist pressure to help reduce risk of carpal tunnel syndrome. Supports wrist, relieves pressure, and provides comfort. Stain-resistant polyurethane covering wipes clean with damp cloth. Non-skid rubber backing keeps pad in place. Stylish, transparent gel adds color to your workspace. Sold in carton quantities of 4.