Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2369085

MPN #: DC-HY3500L-WH-GG

Flash Furniture Hercules Series Adjustable Height Bath Chair with Back, White

Product Description
No longer worry about your loved ones who live on their own or with you when they have proper bath safety equipment. A bath chair will help mature adults gain some of their confidence back by being able to perform their normal activities. If you're home from surgery and are still in pain when you move, purchasing a shower chair will be of great benefit.

With an FDA approval this shower bath seat is medical grade rated for hospitals and nursing homes to support health care nurses as they assist patients with slowed mobility. A shower chair with back allow patients to comfortably lean back while bathing. Clean regularly to minimize buildup with a water based cleaner.

Bathe, lotion and get dressed all atop this versatile bathroom chair. Don't risk slipping in the shower, the easy to assemble, no-tool shower chair assists you as you perform your daily hygiene duties.

Features:
  • Medical Grade Shower Chair
  • FSA Eligible
  • Back provides resting support
  • Safety Textured Seat with drainage holes
  • Height Adjustable Corrosion Proof Aluminum Frame
  • Rubber Feet grips flooring
  • Tool-Free Assembly
  • Sanitize with water based cleaner
  • FDA Approved Stool
Specifications:
  • Fixed Width: 19"
  • Fixed Depth: 20"
  • Minimum Height: 26-1/2"
  • Maximum Height: 33-1/4"
  • Fixed Back Width: 15-1/2"
  • Fixed Back Height From Seat: 14"
  • Fixed Seat Width: 20"
  • Fixed Seat Depth: 12"
  • Minimum Seat Height: 13-3/4"
  • Maximum Seat Height: 21"
  • Seat Thickness: 1"
  • Weight Capacity: 300 lbs
PRICE
$64.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity300 lbs
Seat Width20 in
Seat Depth12 in
Seat Height13-3/4 - 21 in
Outside Legs Depth20"
SizeStandard
Outside Legs Width19"

Product Details

Assembly RequiredYes
TypeBath Seat
Frame Color FamilyGray
ArmrestsYes
ColorWhite
StyleBack Support
MaterialPlastic, Aluminum
DescriptionAdjustable Height Bath Chair with Back
Package Quantity1
Manufacturers Part NumberDC-HY3500L-WH-GG
BrandFlash Furniture

Warranty

Warranty5 yr