Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122928

MPN #: 10325-4

Dynarex Bariatric Shower Chair Without Back, Pack of 4

Product Description
The DynaDerm™ Bariatric Shower Chair without Back provides a reliable seating option for larger individuals who need added support while bathing. The ergonomic design features corrosion-proof aluminum and unbeatable comfort. Ideal for a wide range of homecare and institutional healthcare environments.
The Dynarex™ Bariatric Shower Chair without Back is made of durable molded plastic for maximum lightweight stability. The chair is easy to assemble and adjust for each user's needs. The shower chair's angled legs have rubber tips for added stability during use. The seat has holes that allow for drainage, reducing the risk of slipping. Ideal for use in long-term care facilities, hospitals, at home, and more.

Features:
  • Constructed from a corrosion-proof aluminum frame and blow-molded plastic seat
  • Seat features drainage holes and hand grips
  • Cross-brace design provides additional support
  • Tool-free assembly and height adjustment
  • Comes in retail-friendly packaging
  • Weight capacity 500 lb.
  • Limited Lifetime Warranty


PRICE
$219.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width15-1/2 in
Height18-1/2 in
Weight Capacity500

Product Details

MaterialAluminum
Package Quantity4
ColorWhite
BrandDynarex