Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2369084

MPN #: DC-HY3501L-TL-GG

Flash Furniture Hercules Series Adjustable Height Bath Chair with Extra Large Back, Teal

Product Description
Don't let mobility issues keep you from your daily upkeep, our bath and shower chair with wide back is designed for your safety. The ergonomic saddle seat and back include drainage holes to drain soapy water. Minimize buildup by cleaning your bath chair regularly with a water based cleaner.

The medical grade shower chair has an FDA approval for use in healthcare facilities and assembles easily without tools. If you live alone and need the extra assurance to reduce the risk of falling, this free-standing shower chair will bring peace of mind to you and your loved ones.

Gain your independence back with a shower chair in your home that can be used in the bathtub and then for your after-shower care routine. If you've had surgery and need assistance until you're fully mobile this bathroom chair will help you on your road to recovery.

Features:
  • Medical Grade Shower Chair
  • FSA Eligible
  • Extra Wide Back
  • Ergonomic Textured Saddle Seat with drainage holes
  • Side Handles assist with sitting and standing
  • Height Adjustable Corrosion Proof Aluminum Frame
  • Rubber Feet grips flooring
  • Tool-Free Assembly
  • Sanitize with water based cleaner
  • FDA Approved Stool
Specifications:
  • Fixed Width: 19"
  • Fixed Depth: 20-3/4"
  • Minimum Height: 25-1/4"
  • Maximum Height: 32-1/4"
  • Fixed Back Width: 20"
  • Fixed Back Height From Seat: 13"
  • Fixed Seat Width: 20"
  • Fixed Seat Depth: 12"
  • Minimum Seat Height: 14-1/2"
  • Maximum Seat Height: 21-1/2"
  • Seat Thickness: 1"
  • Weight Capacity: 300 lbs
PRICE
$60.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity300 lbs
Seat Width20 in
Seat Depth12 in
Seat Height14-1/2 - 21-1/2 in
Outside Legs Depth20-3/4"
SizeStandard
Outside Legs Width19"

Product Details

Assembly RequiredYes
TypeBath Seat
Frame Color FamilyGray
ArmrestsNo
ColorTeal
StyleBack Support
MaterialPlastic, Aluminum
DescriptionAdjustable Height Bath Chair with Back
Package Quantity1
Manufacturers Part NumberDC-HY3501L-TL-GG
BrandFlash Furniture

Warranty

Warranty5 yr