Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB2282578

MPN #: FP4000

Luxor Adjustable Height Large Capacity LCD TV Stand For 40"-80" TVs, Black

Product Description
If you're using a large flat screen monitor, make sure you have a stand that's built for it. With this sturdy Luxor Adjustable-Height Large Capacity LCD TV Stand, you can confidently mount oversize televisions from 40" to 80" and up to 200 lbs. And with a mounting height that adjusts in 2" increments, it properly fits the display regardless of size. Steel construction provides strong support and a cable management within the main column keeps unsightly cables hidden from view. A convenient accessory shelf holds up to 25 lbs., and four locking casters make it easy to relocate the stand or quickly secure it in place.

Features:
  • Designed to hold 40" to 80" flat panel TVs
  • Seamless pipes with powder coat painted finish
  • Cable management through main column
  • Four 2" casters, all with locking brakes, for easy maneuverability and stability
  • Maximum weight capacity: 200 lbs.
  • Accessory shelf holds up to 25 lbs.
Dimensions:
  • Stand: 39.25"W x 28.25"D x 48" to 65"H in 2" increments
  • Shelf: 19.625"W x 10.5"D
  • VESA Compliance: 200 x 200mm, 200 x 400mm, 300 x 300mm, 400 x 400mm, 400 x 600mm, 400 x 800mm
PRICE
$509.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width39-1/4 in
Depth28-1/4 in
Height65 in
Weight Capacity200 lbs
Weight83 lbs
LCD Size40" to 80"
Mounting Hole PatternUp to 800 x 400 mm

Product Details

Assembly RequiredYes
TypeTV Stand
ColorBlack
Casters2" Casters (All Locking)
StyleFlat
Mounting LocationFreestanding
Display TypeSingle Monitor
MaterialSteel
DescriptionAdjustable Height Large Capacity LCD TV Stand For 40"-80" TVs
Package Quantity1
Manufacturers Part NumberFP4000
BrandLuxor

Warranty

WarrantyLifetime Limited

Compliance & Certifications

VESA CompatibleYes