Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Emerald

Model # :WBB2291619

MPN #: SM-720-8315

Emerald Full Motion TV Wall Mount For 23"-55" TVs (8315)

Product Description
The Emerald 8315 Full Motion TV mount is specifically designed for 23" to 55" TVs. It features a 180° swivel as well as a 20° tilt upwards and a 20° tilt downwards. The four direction movements helps to ensure you have the best viewing angle for your TV. The Maximum recommended weight capacity is 66 lbs . It features an adjustable design which extends from 3.46" out to 15.7" from the wall. This mount is compatible with VESA patterns of 75x75 / 100x100 / 200x100/ 200x200 / 300x300 / 400x200 / 400x400. The cable management feature is designed to organize all cords and wiring for cleaner and neater installation. Included with the mount is all necessary mounting hardware. Customize your screen angle for the best view wherever you are

Features:
  • Adjustable design extends from 3.46" out to 15.7" from the wall
  • Tilts +20° to -20°
  • Swivels 180° left and right
  • Weight capacity: 66 lbs
  • Direction indicator & cable management
PRICE
$35.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity66 lbs
Weight6 lbs
LCD Size23" - 55"
Mounting Hole Pattern400 x 400 mm
Extension15-5/8 in

Product Details

Assembly RequiredYes
TypeWall Mount
ColorBlack
Swivel+90° / -90° °
Tilt+20° / -20° °
StyleArticulating
Mounting LocationWall Mount
Display TypeSingle Monitor
MaterialSteel
DescriptionFull Motion TV Wall Mount For 23"-55" TVs
Package Quantity1
Manufacturers Part NumberSM-720-8315
BrandEmerald

Warranty

Warranty1 yr

Compliance & Certifications

VESA CompatibleYes