Features:
- Sturdy steel frame is comprised of seamless pipes
- Fits 40" to 60" screen size TVs
- Shelf provides room for television accessories and storage
- Simple height adjustment with push buttons in 2" increments (46.5" to 62.5")
- Inner-column cable management keeps stand clean, organized, and safe
- Four 2" nylon casters, all with locking brakes for easy maneuverability and stability
- Maximum weight capacity: 100 lbs.
- Stand: 32.75"W x 28.75"D x 46.5" to 62.5"H
- VESA Compliance: 200 x 200 mm, 200 x 400 mm, 300 x 300 mm, 400 x 400 mm, 400 x 600 mm