- Top shelf has a flush front edge
- 1-1/2" retaining lips on sides and back
- 3 Shelves
- Heavy-duty leg levelers
- Top shelf height adjusts from 39" to 42"
Little Giant® Adjustable Height Workbench, 2 Shelves, 48 x 24", Steel Square Edge, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$505.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 39 - 42 in |
| Weight Capacity | 2000 lbs |
| Weight | 97 lbs |
| Nominal Height | 39 - 42 in |
Product Details
| Assembly Required | No |
| Power | No |
| Type | Adjustable Height Workbench |
| Color | Gray |
| Duty Rating | Standard Duty |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | All-Welded |
| Leg Type | Adjustable |
| Manufacturers Part Number | SW-2448-LL |
| Top Material | Steel |
| Brand | Little Giant |