ESD & Antistatic Control Devices
Related Products
The Transforming Technologies CC9037 Premium 6ft ESD coil cords has a 2.5 mm polyurethane coil insulation that offers excellent coil memory. A unique, flat-face snap allows for a universally solid connection to standard wristbands. A shorter, swivel type banana jack increases coil life, prevents cord tangles and fits most bench grounds. Equipped with a 1 meg ohm resistor. Available in 6′, 12′, and 20′ lengths. Right angle coil cords are also available. Meets or exceeds requirements of ANSI ESD-S20.20 and ESDA Standard 1.1-2006. Benefits & Features of the Transforming Technologies CC9000 ...
The Transforming Technologies CC9000R Series Premium Right Angle Coil Cord is a premium quality grounding device that uses superior materials and construction to assure long life and excellent memory. Each cord comes standard with a 4 mm female snap and a right angle banana plug. Polished polyurethane coil insulation gives all the CC9000R Series cords excellent coil memory. A swivel type banana jack with six (6) leaves increases coil life and prevents cord tangles. Conductor consists of a 7-core tinsel wire and has a nominal 2.5 mm diameter. Meets or exceeds requirements of ANSI ...
The Transforming Technologies CC9020 20ft ESD coil cords has a 2.5 mm polyurethane coil insulation that offers excellent coil memory. A unique, flat-face snap allows for a universally solid connection to standard 4mm wristbands. A shorter, swivel type banana jack increases coil life, prevents cord tangles and fits most bench grounds. Equipped with a 1 meg ohm resistor. Available in 6′, 12′, and 20′ lengths. Right angle coil cords are also available. Meets or exceeds requirements of ANSI ESD-S20.20 and ESDA Standard 1.1-2006. Benefits & Features of the Transforming Technologies Classic ...
The GTS600M ESD Combo Tester is the best value combination tester on the market. Dual test circuits allows for both wrist strap and footwear testing quickly and easily with a touch of a button. Make sure your personal grounding devices are working without breaking the budget. The dual test circuits in the GTS600M gives the option for both wrist strap and footwear testing and a positive rocker switch makes test mode selection easy. This tester fully supports the Compliance Verification Plan requirements as stated in the ANSI/ESD S20.20.
The Transforming Technologies Classic Straight Plug Coil Cord Series has 2.5 mm polyurethane coil insulation that offers excellent coil memory. A swivel type banana jack increases coil life and prevents cord tangles. The Classic Series works in combination with most standard wristbands because a 4mm, 7mm and 10mm snaps are available. Cords come in 6′ or 12′ lengths. Meets or exceeds requirements of ANSI ESD-S20.20 and ESDA Standard 1.1-2006. Benefits & Features of the Transforming Technologies Classic Straight Plug Coil Cord: Resistor: 1 meg ohm standard Flex Life: >50,000 flexes Color: ...