Transforming Technologies Molded Banana Jack Snap, 10mm Stud & Socket, Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
The CS0127 Universal Molded Banana Jack Snap Adapter adds a banana jack receptacle to a table mat with a 10mm snap or socket. Fully molded in plastic, the snap adapter has both male and female 10mm snaps with a banana jack and is compatible and interchangeable with standard banana plugs. The CS0127 can connect to a wrist strap, ground cord, or constant monitor and is excellent for grounding carts.
PRICE
$56.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Weight | 1 lbs |
Product Details
| Type | Banana Jack Snap |
| Material | Plastic |
| Package Quantity | 10 |
| Color | Yellow |
| Manufacturers Part Number | CS0127-PK10 |
| Accessory Type | Snap |
| Brand | Transforming Technologies |
Warranty
| Warranty | 1 yr |